Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Y453460
Zoro #
G4831312
UPC #
-
Country of Origin
Mexico
Dimensions
Character Height
24 in
Overall Height
26 in
Overall Width
26 in
Thickness
0.125 in
Message or Symbol Height
24 in
Overall Stencil Thickness
0.125 in
Stencil Size (WxH)
26 in x 26 in
Overall Stencil Width
26 in
Overall Stencil Height
26 in
Message Size (WxH)
24 in
Details
Interlocking
No
Material
Polyethylene
Character
No Smoking
Item
Stencil
Character Type
Symbol
Includes
Stencil
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
Stencil
FAA AC 150/5340-1K Compliant
No
Description
Stencil, Character Type Symbol, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Stencil, Includes Stencil, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Overall Stencil Height 26 in, Overall Stencil Thickness 0.125 in, Overall Stencil Width 26 in, Product Type Individual Stencil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.