Polarized Socket Box, 3-1/2 In, 20 ga

  • Mfr # 6137-16'

  • Zoro # G4832222


product price:  $296.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 6139 Plug-in Booster Cables
Color
Stainless Steel
Connection Material
Tin Plated Copper
Connection Type
Plug-In
Gauge
20 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6137-16'
Zoro #
G4832222
UPC #
094706064534
Country of Origin
United States

Dimensions

Width
3 1/4 in
Depth
3 1/2 in
Length
3 1/2 in
Box Depth
3 1/2 in
Box Width
3 1/4 in
Cable Length
16 ft
Box Length
3 1/2 in

Details

Item
Polarized Socket Box
For Use With
Mfr. No. 6139 Plug-in Booster Cables
Color
Stainless Steel
Connection Material
Tin Plated Copper
Connection Type
Plug-In
Gauge
20 ga.
Insulation Material
Lexan
Includes
16 ft. 4 AWG Leads with Copper Ring Terminals
Housing Material
Stainless Steel
Features
Polarized Power Socket
Type
Plug-In Polarised Socket Box For 6139
Maximum Temperature
120 Degrees F
Compatible Product Type
Plug-In Booster Cables
Maximum Current
500A
Compatible Manufacturer Model Number
6139
Maximum Voltage
100V

Description

Polarized Socket Box, Connection Type Plug-In, Cable Length 16 ft, Box Depth 3 1/2 in, Box Width 3 1/4 in, Box Length 3 1/2 in, Gauge 20 ga, Maximum Current 500A, Maximum Voltage 100V, Housing Material Stainless Steel, Maximum Temperature 120 Degrees F, Features Polarized Power Socket, Connection Material Tin Plated Copper, Insulation Material Lexan, Includes 16 ft 4 AWG Leads with Copper Ring Terminals, Compatible Product Type Plug-In Booster Cables, Compatible Grainger Model Number 3MJZ2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.