Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nova Mini Lightbar, LED, Amber, Mag, 16-7/8 L LEDMBM8

Mini Lightbar, LED, Amber, Mag, 16-7/8 L (Discontinued)

  • Mfr # LEDMBM8
  • Zoro # G4833096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDMBM8
Zoro #
G4833096
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3-3/4"
Length
16-7/8"
Width
7-7/8"

Details

Item
Mini Light Bar
Lamp Type
Led
Voltage
12V DC
Current Drawn
2A
Color
Amber
Housing Material
Polycarbonate
Mounting
Magnetic
Includes
Pigtail
Number of Heads
8
Lens Material
Polycarbonate
Base Material
Nylon
Flash Type
7 Flash Patterns
Flashes per Minute
Variable

Description

Mini Light Bar, Number of Heads 8, LED, Flashes per Minute Variable, Voltage 12V DC, Current Drawn 2A, Base Material Nylon, Housing Material Polycarbonate, Lens Material Polycarbonate, Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.