Booster Cables, 16Ft, 400Amps, Parrot Jaw
Mfr # SL-3006
Zoro # G4833762
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Amps
400A
Application
4 Gauge Mechanics Grade
Length
16 ft.
Type
Heavy Duty
Color
Blue/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-3006
Zoro #
G4833762
UPC #
017398030069
Country of Origin
China
Dimensions
Length
16 ft.
Cable Length
16 ft
Cable Length (Ft.)
16
Details
Amps
400A
Application
4 Gauge Mechanics Grade
Type
Heavy Duty
Color
Blue/Black
Connection Type
Clip
Gauge
4 ga.
Charger Function
Boosting
Copper (AWG/kcmil)
4
Max. Amps
400 A
Item
Booster Cables
Function
Parrot Jaws
Category Type
Jumper Cables
Cable Color
Black, Blue
Jaw Type
Parrot Jaw
Cable Wire Gauge
4 AWG
Cable Jacket Color
Black
Maximum Current
400 A
Cable Connection Type
Crimped
Strength Rating
Extra Heavy Duty
Description
Booster Cables, Cable Connection Type Crimped, Strength Rating Extra Heavy Duty, Cable Wire Gauge 4 AWG, Maximum Current 400 A, Jaw Type Parrot Jaw, Cable Length 16 ft, Cable Jacket Color Black, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.