This item is Discontinued.

Widia Milling Insert, Square SDMT54PDRML

Milling Insert, Square (Discontinued)

  • Mfr # SDMT54PDRML
  • Zoro # G4833899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDMT54PDRML
Zoro #
G4833899
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
54
Nose Radius
0.047"
Mounting Hole Dia.
0.217 in
Insert Thickness
0.250"

Details

Rake
Positive
Insert Material
Carbide
Chip-Breaker
ML
ANSI Number
SDMT54PDRML
ISO Number
SDMT1506PDRML
Insert Application
Finishing
Stainless (M) Compatibility
Yes
Lead Angle
90 Degrees
Cast Iron (K) Compatibility
No
Coating
TiN
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Clamp
For Use With
M690 Shoulder Mill
Steel (P) Compatibility
Yes
No. of Edges
4
Hardened (H) Compatibility
No
Insert Shape
Square
Item
Milling Insert
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Insert Style
SDMT
Grade
TN7525
Inscribed Circle
0.625 in

Description

Milling Insert, Inscribed Circle 0.625 in, Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.