Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KFK025818
Zoro #
G4834137
UPC #
-
Country of Origin
Norway
Dimensions
Arm Length
45"
Lens Diameter
5"
Cord Length
6 ft.
Details
Item
Round Magnifier Light
Magnification
1.75x
Diopter
3
Color
Light Gray
Watts
22
Lamp Type
Fluorescent
Special Features
Optical Quality Lens, Die Cast Aluminum Shade, Internal Spring Arm
Includes
Lamp Diffuser Cover, Fluorescent Lightsource, Edge Clamp
Cord Conductor
3
Standards
UL/CUL
Lamp Included
Yes
Description
Round Magnifier Light, Color Light Gray, Diopter 3, Lens Diameter 5 in, Magnification 1.75x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.