This item is Discontinued.

Federal Signal Replacement Dome Cover, Amber Z8572001A-02

Replacement Dome Cover, Amber (Discontinued)

  • Mfr # Z8572001A-02
  • Zoro # G4834182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8572001A-02
Zoro #
G4834182
UPC #
-
Country of Origin
Unknown

Dimensions

Length
10"
Width
5-1/2"
Height
4-1/8"

Details

Item
Replacement Dome Cover
Includes
Drain Holes for Water
Material
polycarbonate
Color
Amber
For Use With
Vector

Description

Replacement Dome Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.