Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Greenworks Mower, Gear Drive, Cutting 21" W MO80L510

Mower, Gear Drive, Cutting 21" W (Discontinued)

  • Mfr # MO80L510
  • Zoro # G4834319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO80L510
Zoro #
G4834319
UPC #
841821020637
Country of Origin
China

Dimensions

Cutting Width
21 in
Rear Wheel Dia.
10 in
Front Wheel Width
2 in
Rear Wheel Width
2 in
Cutting Height
1-3/8 in to 3-3/4 in
Front Wheel Dia.
8 in

Details

Item
Walk Behind Mower
Drive Type
Push
Standards
UL Listed
Battery Amperage
5.0Ah
Run Time
70 min
Included Charger
52KD56
Charger Replacement
52KD56
Discharge
Mulch, Side or Bag
Includes
Battery, Mulch Plug, Rear Discharge Bag, Side Discharge Chute
Battery Type
Lithium-Ion
Handle
Fixed
Fuel Tank Capacity
Not Gas Powered
Charge Time
30 min to 1 hr
Battery Voltage
80 V

Description

Walk Behind Mower, Drive Type Push, Cutting Width 21 in, Run Time 70 min

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.