Hydrogen Peroxide, Bottle, 16 oz.
Mfr # 25711
Zoro # G4836422
product price:Â $4.15
/eaKey Features
Application - First Aid and Wound Care
Antiseptics
Formula
3% Solution
Size
16 oz
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25711
Zoro #
G4836422
UPC #
347682257118
Country of Origin
United States
Dimensions
Size
16 oz
Size - First Aid and Wound Care
16 oz
Details
Item
Topical Antiseptic Liquid
Application - First Aid and Wound Care
Antiseptics
Formula
3% Solution
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Bottle
Count - First Aid and Wound Care
1
Industry Type
Healthcare
Package Type
Bottle
Item - First Aid and Wound Care
Hydrogen Peroxide
Application
Antiseptics and Wound Care
Unitized
Bulk
Concentration
3%
Alcohol Content
Alcohol Free
Purpose
Antiseptics
Format
Liquid Solution
Active Ingredient
Hydrogen Peroxide
Exterior Package Type
Bottle
Product Type
Topical Antiseptic
Number of Units Included
1
Unit Package Type
Bottle
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Description
Topical Antiseptic Liquid, Format Liquid Solution, Active Ingredient Hydrogen Peroxide, Concentration 3 Percent, Unitized Bulk, Size 16 oz, Unit Package Type Bottle, Number of Units Included 1, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Purpose Antiseptics, Alcohol Content Alcohol Free, Exterior Package Type Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.