Exit Sign, White, 2 Face(s), LED, Universal Mount, Not Battery Powered

  • Mfr # XFL2RWW-U

  • Zoro # G4836474


product price:  $97.35
/ea
Free Shipping & Returns

Key Features

Width
12 21/64 in
Height
7 1/2 in
Voltage
120/277 V AC
Housing Material
Steel
Number of Faces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XFL2RWW-U
Zoro #
G4836474
UPC #
-
Country of Origin
United States

Dimensions

Width
12 21/64 in
Height
7 1/2 in
Depth
2 in
Overall Depth
2 in
Overall Height
7 1/2 in
Manufacturers Warranty Length
Lifetime
Overall Width
12 3/8 in

Details

Item
Exit Sign
Voltage
120/277 V AC
Housing Material
Steel
Number of Faces
2
Mounting
Universal
Lighting Technology
LED
Emergency Illumination Time
3+ hr
Directional Indicators
Universal Field Selectable Chevrons
Housing Color
White
Battery Chemistry
Not Battery Powered
Letter Color
Red
Voltage - Emergency Lighting and Exit Signs
120/277
Number of Lamp Heads
0
Includes
Canopy, Test Switch
Housing Material - Emergency Lighting and Exit Signs
Steel
Lamp Type
LED
Fixture Wattage
1.7 W
Emergency Back Up Battery
No
Housing Color - Emergency Lighting and Exit Signs
White
Background Color
White
Warranty
Lifetime
Item - Emergency Lighting and Exit Signs
Exit Sign
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Standards
UL Listed
Lamp Head Light Source - Emergency Lighting and Exit Signs
No Heads
Housing Finish
Powder Coated
Remote Capable
No
Environmental Rating
Dry Location Rated
Emergency Battery Backup
No
Self Diagnostics
No
Series
XFL
Diagnostic Testing Function
Test Button
Lamp Wattage
1.7 W
Text Color
Red

Description

Exit Sign, Letter Color Red, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery No, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.