Exit Sign, White, 2 Face(s), LED, Universal Mount, Not Battery Powered

  • Mfr # XFL2GWW-U

  • Zoro # G4836492


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Width
12 21/64 in
Height
7 1/2 in
Voltage
120/277 V AC
Housing Material
Steel
Number of Faces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XFL2GWW-U
Zoro #
G4836492
UPC #
-
Country of Origin
United States

Dimensions

Width
12 21/64 in
Height
7 1/2 in
Depth
2 in
Overall Width
12 3/8 in
Overall Height
7 1/2 in
Manufacturers Warranty Length
Lifetime
Overall Depth
2 in

Details

Item
Exit Sign
Voltage
120/277 V AC
Housing Material
Steel
Number of Faces
2
Mounting
Universal
Lighting Technology
LED
Emergency Illumination Time
3+ hr
Directional Indicators
Universal Field Selectable Chevrons
Housing Color
White
Battery Chemistry
Not Battery Powered
Letter Color
Green
Item - Emergency Lighting and Exit Signs
Exit Sign
Standards
UL Listed
Lamp Type
LED
Housing Color - Emergency Lighting and Exit Signs
White
Emergency Back Up Battery
No
Includes
Canopy, Test Switch
Fixture Wattage
1.7 W
Lamp Head Light Source - Emergency Lighting and Exit Signs
No Heads
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Voltage - Emergency Lighting and Exit Signs
120/277
Background Color
White
Number of Lamp Heads
0
Warranty
Lifetime
Housing Material - Emergency Lighting and Exit Signs
Steel
Housing Finish
Powder Coated
Text Color
Green
Environmental Rating
Dry Location Rated
Remote Capable
No
Series
XFL
Lamp Wattage
1.7 W
Self Diagnostics
No
Emergency Battery Backup
No
Diagnostic Testing Function
Test Button

Description

Exit Sign, Letter Color Green, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery No, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.