This item is Discontinued.

Occunomix Large 100% Polyester Sweatshirt, Orange LUX-SWT3-OL

Large 100% Polyester Sweatshirt, Orange (Discontinued)

  • Mfr # LUX-SWT3-OL
  • Zoro # G4837341
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LUX-SWT3-OL
Zoro #
G4837341
UPC #
-
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
39" to 43"
Length
30"

Details

Item
Sweatshirt
Color
Orange
ANSI Class
3
Material
100% Polyester
Closure Type
Zipper
Standards
ANSI 107
Fabric Weight
9 oz

Description

Sweatshirt, ANSI Class 3, Material 100 Percent Polyester, Color Orange, Size L, Fabric Weight 9 oz, Standards ANSI 107, Length 30 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.