This item is Discontinued.

Onguard Men's Steel Mid-Calf Boots Black/Yellow 87007MD33

Men's Steel Mid-Calf Boots Black/Yellow (Discontinued)

  • Mfr # 87007MD33
  • Zoro # G4837533
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87007MD33
Zoro #
G4837533
UPC #
791079150931
Country of Origin
United States

Dimensions

Size
9 to 10
Height
11"
Boot Height
11 in
Footwear Width
M

Details

Gender
Men's
Item
Mid-Calf Boots
Outsole Material
PVC
Closure Type
Pull On
Insulation Type
None
Toe Type
Steel
Predominant Footwear Color
Black
Resists
Chemicals, Slips
Footwear Sole Pattern
Cleated
Shank Material
Steel
Waterproof
No
Standards
ASTM F2413-05 I/75 C/75 CSA Z195
Midsole Material
Steel
Rubber Boot Style
Mid-Calf
Style Number
87007
Footwear Closure Type
Pull On
Metatarsal Guard
No
Upper Material
PVC
Color
Black/Yellow
Insulated
No
Footwear Construction Type
Molded
Shoe Style
Mid-Calf
Series
87007
Construction
Molded

Description

Mid-Calf Boots, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 9 to 10, Footwear Width M, Men's, Boot Height 11 in, Metatarsal Guard No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.