Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WIC3RNDSCA
Zoro #
G4838224
UPC #
-
Country of Origin
United States
Dimensions
Diameter
5-1/2"
Depth
2.7"
Height
2.7"
Details
Item
Strobe Light
Lamp Type
Strobe
Color
Amber
Mounting
Grommet
Includes
Multivoltage Design, Reverse Polarity Protection, 2-Wire Hookup, Built-In Gasket
Power Source
12 to 24V DC
Lens Design
Twist Lock
Sub-Category
Strobe Lights
Lens Material
Polycarbonate
Features
Waterproof
Description
Strobe Light, Power Source 12 to 24V DC, Lens Material Polycarbonate, Lens Design Twist Lock, Features Waterproof, Includes Multivoltage Design, Reverse Polarity Protection, 2-Wire Hookup, Built-In Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.