This item is Discontinued.

Nova Strobe With Grommet, Oval, Amber WIC3SC-A

Strobe With Grommet, Oval, Amber (Discontinued)

  • Mfr # WIC3SC-A
  • Zoro # G4838242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIC3SC-A
Zoro #
G4838242
UPC #
-
Country of Origin
United States

Dimensions

Depth
2-1/2"
Length
2-1/2"
Height
7-1/2"
Width
3-5/16"

Details

Item
Strobe With Grommet
Lamp Type
Strobe
Color
Amber
Current Drawn
1A
Mounting
In-Body
Includes
Shock-Absorbing Rubber Grommet
Power Source
12 to 24V DC
Flashes per Minute
70
Sub-Category
Strobe Lights
Lens Design
Twist Lock
Features
Oval Shape, Waterproof

Description

Strobe With Grommet, Flashes per Minute 70, Power Source 12 to 24V DC, Current Drawn 1A, Lens Design Twist Lock, Features Oval Shape, Waterproof, Includes Shock-Absorbing Rubber Grommet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.