Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LIN36RUBSCC
Zoro #
G4838355
UPC #
-
Country of Origin
Unknown
Dimensions
Diameter
4"
Details
Item
Strobe Light
Lamp Type
Strobe
Color
Clear
Current Drawn
2A
Housing Material
Rubber
Mounting
Stud
Includes
Light, Tilting Bracket and PAR 36 Housing
Features
Round Stud-Mount
Flashes per Minute
70
Power Source
12 to 24V DC
Sub-Category
Strobe Lights
Description
Strobe Light, Flashes per Minute 70, Power Source 12 to 24V DC, Current Drawn 2A, Housing Material Rubber, Features Round Stud-Mount, Includes Light, Tilting Bracket and PAR 36 Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.