Triple Aquastat, Burner Control, 130F-240F

  • Mfr # L8124C1003
  • Zoro # G4838449
product price: 
$
461.99
/ea
Free Shipping & Returns

Key Features

Type
Triple Aquastat Relay with High Limit
Full Load Amps @ 120VAC
7.4 A
Application
High Limit
Height (In.)
6 1/8 in
Locked Rotor Amps @ 120V
44.4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L8124C1003
Zoro #
G4838449
UPC #
-
Country of Origin
United States
Type
Triple Aquastat Relay with High Limit
Item
Immersion Controller
Full Load Amps @ 120VAC
7.4 A
Application
High Limit
Locked Rotor Amps @ 120V
44.4 A
Differential
High Limit 10 Degrees F Fixed, Low Limit 10 Degrees to 25 Degrees F Adj.
Mounting
Horizontal
System Switching
SPST
Agency Compliance
UL & CSA
Locked Rotor Amps @ 240V
22.7 A
Burner Control Circuit @ 120V (A)
7.4 A
Temp. Range
High Limit 130 Degrees to 240 Degrees F, Low Limit 110 Degrees to 220 Degrees F
Burner Control Circuit
120V
Requires
Tube of Heat Conductive Compound and Range Stops
Full Load Amps @ 240VAC
3.7 A
Number of Switches
2
Input Voltage
120V AC
Standards
CSA Certified, UL Listed
Product Type
Immersion Controller
Full Load Current @ 120V AC
7.4 A
Locked Rotor Current @ 240V
22.2 A
Maximum Control Temperature
240 Degrees F
Contact Form
SPST
Multizone Control Compatible
Yes
Auto/Manual Switch Included
Yes
Locked Rotor Current @ 120V
44.4 A
Number of Zone Control Relays Supported
1
Differential Temperature
10 Degrees F Fixed (High Limit), 10 Degrees F to 25 Degrees F Adjustable (Low Limit)
Number of Zone Control Valves Supported
1
Mounting Orientation
Horizontal
Full Load Current @ 240V AC
3.7 A
Burner Circuit Voltage Type
Low Voltage
Minimum Control Temperature
130 Degrees F
Reset Type
Automatic Reset

Dimensions

Height (In.)
6 1/8 in
Width (In.)
4 1/3 in
Depth (In.)
3 1/8 in
Overall Width
6 1/8 in
Overall Height
4 3/8 in
Overall Depth
3 1/8 in
Insulation Depth
1 1/2 in
Capillary Tube Length
3 3/8 in

Description

Immersion Controller, Application High Limit, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 130 Degrees F, Differential Temperature 10 Degrees F Fixed (High Limit), 10 Degrees F to 25 Degrees F Adjustable (Low Limit), Mounting Orientation Horizontal, Number of Switches 2, Burner Circuit Voltage Type Low Voltage, Capillary Tube Length 3 3/8 in, Spud Size Not Applicable, Contact Form SPST, Multizone Control Compatible Yes, Product Type Immersion Controller

Ratings & reviews