M12-1.75X50 ISO4029 SOCKET SET CUPPT. BLK OX, PK10

  • Mfr # M12050SSC

  • Zoro # G4838502


product price:  $18.79
/pk 10, $1.88/ea

Key Features

Torx Drive
System of Measurement
Metric
Thread Size
M12-1.75
Material
Alloy Steel
Finish
Black Oxide
Rockwell Hardness
C45 to 53
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M12050SSC
Zoro #
G4838502
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M12-1.75
Overall Length
50 mm

Details

System of Measurement
Metric
Drive Type
Torx
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Rockwell Hardness
C45 to 53
Head Type
Socket
Fastener Thread Type
Metric
Fastener Industry Standards
ASTM F912M, ISO 4029
Point Type
Cup

Description

Socket Set Screws, M12-1.75X50 ISO,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.