Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22667
Zoro #
G4838967
UPC #
-
Country of Origin
United States
Dimensions
Width
2"
Length
150 ft.
Thickness
8 mil
Details
Item
Reflective Tape, 5 yr
Color
School Bus Yellow
Type
School Bus
Material
Polyester
Adhesion Strength
96 oz./in.
Package Type
Roll
Standards
FMVSS 131, FMVSS 217
Description
Reflective Tape, 5 yr, Width 2 in, Length 150 ft, Thickness 8 mil, Adhesion Strength 96 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.