Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-14G7-800
Zoro #
G4839536
UPC #
-
Country of Origin
United States
Dimensions
Size
1/4 in
Length
Sold by the foot
Details
Item
Transport Chain
Material
Boron Treated Steel
Rated Capacity
3150 lb
Grade
70
Color
Gold
Breaking Strength
12,600 lb
Description
Transport Chain, Color Gold, Material Boron Treated Steel, Grade 70, Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.