This item is Discontinued.

Stranco Label, Information, 3-1/2 In. H, PK10 OSL-839-10PK

Label, Information, 3-1/2 In. H, PK10 (Discontinued)

  • Mfr # OSL-839-10PK
  • Zoro # G4840272
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OSL-839-10PK
Zoro #
G4840272
UPC #
-
Country of Origin
United States

Dimensions

Width
5"
Height
3-1/2"

Details

Material
Self-Adhesive Vinyl
Subject Matter
Information
Language
English
Legend
Danger Poison
Legend/Background Color
Black, White/Black, Red, White
Item
Label

Description

Label, Language English, Legend Danger Poison, Material Self-Adhesive Vinyl, Height 3-1/2 In., Width 5 In., Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.