Zoro Homepage
This item is Discontinued.
No Product Image Available

Taper Length Drill Bit, Shank 0.551" dia. (Discontinued)

  • Mfr # A6485TFT-13
  • Zoro # G4840357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6485TFT-13
Zoro #
G4840357
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Decimal Inch
Drill Bit Size
0.5118 in
Shank Dia.
0.551 in
Overall Length
7.165 in
Flute Length
5.236 in
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD

Details

Item
Taper Length Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide-Tipped
Decimal Equivalent
0.5120
Drill Bit Finish
TiNAl
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
2
Grade
TFT
Application
For Drilling Cast Iron, Non Ferrous, Steel, Super Alloy
Coolant Through
Yes
List Number
A6485TFT
Coolant Fed
Coolant Through
Point type
Split point

Description

Taper Length Drill Bit, Drill Bit Size 0.5118 in, Drill Bit Point Angle 140 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.