Manual Hydraulic Arrow DC300 Door Closer Interior and Exterior, Aluminum (Discontinued)
- Mfr # MDC200ALUM
- Zoro # G4840381
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDC200ALUM
Zoro #
G4840381
UPC #
661799848602
Country of Origin
China
Dimensions
Housing Depth
5 in
Housing Height
3 5/16 in
Housing Length
14 in
Spring Size
Adjustable 1 to 6
Details
Item
Door Closer
Automatic/Manual
Manual
Closer Mounting Style
Regular
Closer Series
Arrow DC300
Closer Type
Non Hold Open
Color
Aluminum
Finish
Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Includes
Mounting Screws, Full Size Cover, Thru Bolts
Arm Material
Forged Steel
Ligature Resistant
No
Standards
ANSI, BHMA A156.4-2000
Mounting Hardware
Included
ADA Compliant
Yes
Arm Type
Tri Packed, Regular, Parallel and Top Jamb
Max. Door Opening
180 Degrees
Projection from Wall
2 in
Category Type
Top Jamb
Description
Door Closer, Arrow DC300 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI, BHMA A156.4-2000, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Forged Steel, Arm Type Tri Packed, Regular, Parallel and Top Jamb, Color Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.