DOT Container Placard, Various DOT Classes, Aluminum, 13" W x 13" H
Mfr # 601TPFD
Zoro # G4840665
product price:Â $46.39
/eaKey Features
Width
13"
Height
13"
Material
Aluminum
Legend
Corrosive, Dangerous, Flammable, Flammable Gas, Inhalation Hazard, Non-Flammable Gas, Oxidizer, Poison, And All White Blank
Class
Multiple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601TPFD
Zoro #
G4840665
UPC #
-
Country of Origin
Canada
Dimensions
Width
13"
Height
13"
Label Width
13 in
Label Height
13 in
Details
Item
DOT Container Placard
Material
Aluminum
Legend
Corrosive, Dangerous, Flammable, Flammable Gas, Inhalation Hazard, Non-Flammable Gas, Oxidizer, Poison, And All White Blank
Class
Multiple
Standards
Meets requirements of 49 CFR Part 172.519
Message
Various DOT Classes
Includes
Corrosive 8,Dangerous,Flammable 3,Flammable Gas 2,Inhalation Hazard 6,Non-Flammable Gas 2,Oxidizer 5.1,Poison 6,and All White Blank.
Container Label/Placard Type
Hazardous Class
Hazard Class
Label & Placard Kits
Language
English
DOT/UN Product Form
Placard
Product Type
DOT Container Placard
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, DOT/UN Product Form Placard, Message Various DOT Classes, Label Width 13 in, Label Height 13 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.