Walter Titex - Extra long twist drill with taper shank

  • Mfr # A4611-24

  • Zoro # G4841072


product price:  $412.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
24 mm
Overall Length
440 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A4611-24
Zoro #
G4841072
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
24 mm
Overall Length
440 mm
Flute Length
11 417/1000 in
Depth:Dia. Ratio
16xD
Taper Shank Size
MT3
Maximum Drilling Depth
11 13/32 in
Drill Diameter Tolerance
H8
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Decimal Equivalent
0.9449
Flute Type
Spiral
List Number
A4611
Standards
DIN 1870 R1
Coolant Fed
Non-Coolant Through
Series
N
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, M, N, P, S

Description

Taper Shank Drill Bit, Drill Bit Size 24 mm, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.