Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
105154XXL
Zoro #
G4841112
UPC #
-
Country of Origin
China
Dimensions
Size
2XL
Fits Chest Size
46" to 49"
Details
Item
Field Vest
Color
Orange
Material
Nylon
Pockets
11
Gender
Men's
Closure Type
hook-and-loop, zipper
Description
Field Vest, Material Nylon, Size 2XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.