Wire Wheel Brush, 0.014" dia. Wire
Mfr # 66254443303
Zoro # G4841440
product price:Â $12.65
/eaKey Features
Mounting Type
Arbor Hole
Max. RPM
6000
Arbor Hole Size
5/8"
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66254443303
Zoro #
G4841440
UPC #
66254443303
Country of Origin
China
Dimensions
Arbor Hole Size
5/8"
Abrasive Shank Size
No Shank
Bristle Trim Length
1 3/4 in
Brush Dia.
8"
Wire Dia.
0.014"
Face Width
3/4 in
Bristle Length
1 3/4 in
Bristle Diameter
0.014 in
Connector Size
5/8 in
Details
Mounting Type
Arbor Hole
Max. RPM
6000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Bristle Type
Crimped Wire
For Use With
Bench Grinders, Pedestal Grinders, Right Angle Grinders
Item
Wire Wheel Brush
Compatible Tool Type
Bench Grinder, Pedestal Grinder, Angle Grinder
Operating Speed - Maximum
6,000 RPM
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 8 in, Grit Not Applicable, Face Width 3/4 in, Bristle Diameter 0.014 in, Bristle Length 1 3/4 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.