Grease Trap Treatment, 1 Gal Jug, Liquid, Colorless, 4 PK

  • Mfr # 9300-001

  • Zoro # G4841825


product price:  $129.99
/pk 4, $32.50/ea
Free Shipping & Returns

Key Features

Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Drain Lines
Fragrance
Unscented
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9300-001
Zoro #
G4841825
UPC #
-
Country of Origin
United States

Dimensions

Size
1 Gal
Cleaner Container Size
1 gal
Container Size
1 gal

Details

Item
Grease Trap Treatment
Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Drain Lines
Fragrance
Unscented
Recommended Dilution
Ready to Use
For Use On
Drain Lines
Color
Colorless
Contains
Enzymes
RTU Yield per Container
Various
VOC Content
0 %
Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Grease Trap Treatment
Cleaner Container Type
Jug
Primary Chemical
Enzymes, Microbes
Case Quantity
4
Standards
California Proposition 65 Compliant
Flash Point
Greater Than 212 Degrees F
Compatible Pipe Material
Metal, Plastic
Minimum RTU Yield per Container
1 gal
Minimum Set Time
30 min
NSF Rating
Not Rated
pH Value
Neutral
Rinse Required
No
Garbage Disposal Safe
Yes
Biodegradable
Yes
pH Level
7
Septic System Safe
Yes
Cleaner Type
Bathtub, Floor Drain, Septic Tank, Shower, Sink
Product Series
No Series
Maximum Set Time
8 hr
Product Label
Grease Trap Care and Drain Maintainer
Maximum RTU Yield per Container
1 gal

Description

Grease Trap Treatment, Cleaner Type Bathtub, Floor Drain, Septic Tank, Shower, Sink, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Unscented, Product Label Grease Trap Care and Drain Maintainer, Product Series No Series, Ready to Use/Concentrated Ready to Use, Standards California Proposition 65 Compliant, Biodegradable Yes, Color Clear, Compatible Pipe Material Metal, Plastic, Flash Point Greater Than 212 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.