CT10 Coverall, Cotton/Polyester, 7.25 oz Fabric Weight, 30 in Inseam, Gray, 46 Regular

  • Mfr # CT10CH RG 46

  • Zoro # G4841891


product price:  $40.59
/ea

Key Features

Material
Cotton/Polyester
Fabric Weight
7.25 oz
Inseam
30 in
Closure Type
Zipper
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT10CH RG 46
Zoro #
G4841891
UPC #
036394432653
Country of Origin
Multiple

Dimensions

Size
46 Regular
Fits Chest Size
46 in
Fits Waist Size
46 in
Minimum Height
5 ft 7 in
Maximum Height
5 ft 11 in
Maximum Chest Size
46 in
Minimum Chest Size
44 1/2 in
Size - Numeric
46
Size-Body Type
Regular
Tag Size
44 1/2 x 30
Maximum Waist Size
44 1/2 in

Details

Item
Coverall
Color
Gray
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Inseam
30 in
Closure Type
Zipper
Insulated
No
Gender
Men's
Series
CT10
Features
Action-Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety-Stitched Out seams, Side Vent Openings
Hammer Loop
No
Number of Outside Pockets
7
Sleeve Type
Long
Collar Style
Lay-Flat
Water-Resistant
No
Zipper Material
Brass
Includes Hammer Loop
No
Insulated for Cold Conditions
No
Pass Through Pockets
No
Designed to Wear Over Clothes
Yes
Pocket Locations
Chest, Front, Hip
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Includes Lining
No
Attached Hood
No

Description

Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Gray, Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Inseam 30 in, Size L, Size - Numeric 46, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 44 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.