Smith Bearing
Inner Ring, 0.6250" Bore Dia., 1.010" W
Mfr # IRR-5/8-1
Zoro # G4842498
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.625 in
- Width (In.) 1.01 in
- Outside Dia. (In.) 0.8743 in
- Outside Diameter Tolerance +0.0000/-0.0005 in
- Ring Material Grade 52100
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Inner Ring, 1.2500" Bore Dia., 1.260" W IRR-1-1/4
- SMITH BEARING Inner Ring, 2.9375" Bore Dia., 2.010" W IRR-2-15/16
- SMITH BEARING Inner Ring, 1.5000" Bore Dia., 1.260" W IRR-1-1/2
- SMITH BEARING Inner Ring, 2.2500" Bore Dia., 1.510" W IRR-2-1/4-1
- BOWER Outer Ring - 225 Mm Od X 49 Mm W M1321 CHS
- NTN NTN MA5208, Inner Ring 40 Mm Id X 4994 Mm Od X 30162 Mm W MA5208
- INA Inner Ring, Bore 30 mm, Width 20 mm IR30X35X20-XL
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 IRB1110
- SKF Needle Brgs, #IR28X32X20 IR28X32X20
- IKO INTERNATIONAL IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 70mm Bore, 80mm OD, 35mm Width LRT708035
- INA Inner Ring, Bore 35 mm, Width 30 mm IR35X40X30-XL
- Smith Bearing Roller Bearings