Washdown Motor, 1-1/2 HP, 1740 RPM

  • Mfr # 191567.00

  • Zoro # G4842918


product price:  $1,354.00
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
191567.00
Zoro #
G4842918
UPC #
691720308288
Country of Origin
China

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
11 7/8 in
Body Dia.
6.5 in
Overall Length
13 3/4 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Application
General Purpose
Nominal Efficiency
86.5 %
Full Load Amps
4.4/2.2 A
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
CC Number
CC005A
Nameplate RPM
1,750 RPM
Motor Mounting Type
C-Face
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Motor Service Factor
1.15
Ins. Class
F
Frame Material
Stainless Steel
Green Certification or Other Recognition
NEMA Premium(R) Rated
Motor Mounting Position
Horizontal
Standards
BISSC Approved, CE, CSA Certified, UL Recognized
Inverter Rated
Inverter Rated
Motor Shaft Design
Keyed
NEMA Design
B
Shaft Material
Stainless Steel
Weight
67 lb
Voltage @ 50Hz
460V AC
RPM @ 50Hz
1,750 RPM
HP @ 50Hz
1 1/2 hp
Conduit Box Location
Exterior
No. of Speeds
1
Duty Cycle
Continuous
Service Factor @ 50Hz
1.15
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Finish
Unfinished
Full Load Amps @ 50Hz
4.8-4.4/2.2 A
Series
Washguard
Inverter Rating
20:1
Conduit Box Position
F1/F2

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.4/2.2 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.