This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Rceptcle, Hspital, Almnd, 15A, 0.5 HP GFTRST82ALNL

GFCI Rceptcle, Hspital, Almnd, 15A, 0.5 HP (Discontinued)

  • Mfr # GFTRST82ALNL
  • Zoro # G4843128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFTRST82ALNL
Zoro #
G4843128
UPC #
783585485935
Country of Origin
China

Details

Mounting Type
Flush
Power Indicator
Yes
Wiring Method
Back and Side
NEMA Configuration
5-15R
Reset Type
Manual
Weather Resistant
No
Voltage
125VAC
Surge Suppression
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Wiring Method - Plugs and Receptacles
Back and Side
Item
GFCI Receptacle
Number of Wires
3
Outlet Type - Plugs and Receptacles
Decorator Duplex
Color - Plugs and Receptacles
Almond
Weather Resistant - Plugs and Receptacles
No
Number of Poles
2
Standards
UL Listed, CSA Certified
Tamper Resistant
Yes
Amps - Plugs and Receptacles
15
Item - Plugs and Receptacles
Receptacle
Color
Almond
Outlet Type
Decorator
Mounting Type - Plugs and Receptacles
Flush
Special Features
Nightlight
Voltage - Plugs and Receptacles
125V AC
Amps
15A
Application Environment
Heavy Use Hospital Grade
Self-Testing
Yes
HP
0.5
Grade
Hospital
Features
Tamper Resistant with a Nightlight

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Hospital, Reset Type Manual, Standards UL Listed, CSA Certified, Features Tamper Resistant with a Nightlight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.