This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Rceptcle, Commer., Almnd, 15A, 0.5 HP GFRST15ALNL

GFCI Rceptcle, Commer., Almnd, 15A, 0.5 HP (Discontinued)

  • Mfr # GFRST15ALNL
  • Zoro # G4843399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFRST15ALNL
Zoro #
G4843399
UPC #
883778124174
Country of Origin
China

Details

Voltage - Plugs and Receptacles
125V AC
Voltage
125VAC
Wiring Method - Plugs and Receptacles
Back and Side
Mounting Type
Flush
NEMA Configuration
5-15R
Self-Testing
Yes
Item
GFCI Receptacle
Amps
15A
Wiring Method
Back and Side
HP
0.5
Amps - Plugs and Receptacles
15
Color - Plugs and Receptacles
Almond
Standards
UL Listed, CSA Certified
Power Indicator
Yes
Outlet Type - Plugs and Receptacles
Decorator Duplex
Weather Resistant - Plugs and Receptacles
No
Weather Resistant
No
Application Environment
Industrial
Surge Suppression
No
Reset Type
Manual
Tamper Resistant
No
Amps - Plugs and Receptacles
15
Number of Poles
2
Item - Plugs and Receptacles
Receptacle
Special Features
Nightlight
Number of Wires
3
Mounting Type - Plugs and Receptacles
Flush
Outlet Type
Decorator
Color
Almond
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Features
Nightlight
Grade
Commercial

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Commercial, Reset Type Manual, Standards UL Listed, CSA Certified, Features Nightlight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.