Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
105155XXL
Zoro #
G4843456
UPC #
-
Country of Origin
China
Dimensions
Size
2XL
Fits Chest Size
46" to 49"
Details
Item
Field Vest
Color
Orange
Material
Cordura With Polypropylene Webbing
Pockets
12
Gender
Unisex
Closure Type
Button
Description
Field Vest, Material Cordura With Polypropylene Webbing, Size 2XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.