This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Rceptcle, Commer., Almnd, 15A, 0.5 HP GFTWRST15SNAPAL

GFCI Rceptcle, Commer., Almnd, 15A, 0.5 HP (Discontinued)

  • Mfr # GFTWRST15SNAPAL
  • Zoro # G4843487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFTWRST15SNAPAL
Zoro #
G4843487
UPC #
783585486277
Country of Origin
China

Details

Voltage
125VAC
Wiring Method
Modular
Standards
UL listed, CSA certified
Item - Plugs and Receptacles
Receptacle
Color - Plugs and Receptacles
Almond
Number of Poles
2
HP
0.5
Amps - Plugs and Receptacles
15
Power Indicator
Yes
Outlet Type - Plugs and Receptacles
Decorator Duplex
Self-Testing
Yes
Weather Resistant
Yes
Number of Wires
3
Voltage - Plugs and Receptacles
125V AC
Amps - Plugs and Receptacles
15
Special Features
Ground Fault Indicator
Surge Suppression
No
Mounting Type - Plugs and Receptacles
Flush
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Application Environment
Commercial
Reset Type
Manual
Outlet Type
Decorator
Tamper Resistant
Yes
Wiring Method - Plugs and Receptacles
Modular
NEMA Configuration
5-15R
Amps
15A
Weather Resistant - Plugs and Receptacles
Yes
Item
GFCI Receptacle
Mounting Type
Flush
Color
Almond
Grade
Commercial
Features
Tamper and Weather Resistant SnapConnect

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Modular, Grade Commercial, Reset Type Manual, Standards UL Listed, CSA Certified, Features Tamper and Weather Resistant SnapConnect

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.