This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Rceptcle, Commer., Almnd, 20A, 1 HP GFRST20SNAPAL

GFCI Rceptcle, Commer., Almnd, 20A, 1 HP (Discontinued)

  • Mfr # GFRST20SNAPAL
  • Zoro # G4843609
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFRST20SNAPAL
Zoro #
G4843609
UPC #
883778123689
Country of Origin
China

Details

Mounting Type - Plugs and Receptacles
Flush
Weather Resistant
No
Surge Suppression
No
Self-Testing
Yes
Amps - Plugs and Receptacles
20
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Reset Type
Manual
Amps - Plugs and Receptacles
20
Wiring Method - Plugs and Receptacles
Modular
Item - Plugs and Receptacles
Receptacle
Special Features
Ground Fault Indicator
Number of Poles
2
Color - Plugs and Receptacles
Almond
Power Indicator
Yes
Tamper Resistant
No
Application Environment
Industrial
Color
Almond
Voltage
125VAC
Standards
UL listed, CSA certified
HP
1.0
Item
GFCI Receptacle
NEMA Configuration
5-20R
Outlet Type - Plugs and Receptacles
Decorator Duplex
Voltage - Plugs and Receptacles
125V AC
Outlet Type
Decorator
Wiring Method
Modular
Mounting Type
Flush
Number of Wires
3
Amps
20A
Weather Resistant - Plugs and Receptacles
No
Features
SnapConnect
Grade
Commercial

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Modular, Grade Commercial, Reset Type Manual, Standards UL Listed, CSA Certified, Features SnapConnect

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.