Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5362BW

  • Zoro # G4845535


product price:  $7.29
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5362BW
Zoro #
G4845535
UPC #
781786715004
Country of Origin
United States

Dimensions

Minimum Wire Size
12 AWG
Overall Depth
0.9 in
Face Plate Height
2.7 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Width
1.38 in
Length
3.28 in
Height
0.92 in
Size
Standard Sized Product
Display Size
Standard Sized Product
Wire Size
#12 AWG to #10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL E2186
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
NEMA Configuration
5-20
Special Features
Corrosion resistant
Surge Suppression
No
Corrosion Resistant
Yes
Power Indicator
No
Application Environment
Industrial
Wiring Method - Plugs and Receptacles
Back and Side
Voltage
125VAC
HP
1 hp
Material
Nylon
Sub-Category
Duplex Receptacles
Outlet Type
Duplex
Mounting Type
Flush
Weather Resistant - Plugs and Receptacles
No
Number of Gangs
1
Outlet Type - Plugs and Receptacles
Standard Duplex
Weather Resistant
No
Tamper Resistant
No
Mounting Type - Plugs and Receptacles
Flush
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Polarized
Yes
Includes
Mounting Hardware
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-40 Degrees F
Hub Type
Feed Through
Market
Commercial, Industrial
Grade
Federal Specification
Horsepower Rating
1 hp
Housing Material
Composite, Thermoplastic/Composite
GFCI
No
For Location
Indoor
AFCI
No
Surge Protection
No
Connection Orientation
Straight
Maximum Operating Temperature
167 Degrees F
Cover Type
No Cover
Temperature Rating
Maximum continuous 75°C; minimum -40°C (w/o impact)
Nema Rating
5-20R
Environmental Conditions
Indoor Dry unless protected by additional means
Industry Standard(s)
UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA® WD-6 Compliant
Wattage
1875 W
Features
Slender/compact design; Finder Groove Face; Triple wipe contacts
Style
Finder Groove Face
Material - Mounting Hardware
Screw Mounting
Application
Hubbell-Pro Extra Heavy Duty
Series
Hubbell-PRO

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Composite, Thermoplastic/Composite, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL E2186

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.