Sorbent Roll, 50 gal, 30 in x 150 ft, Oil, White, Polypropylene

  • Mfr # WR150M

  • Zoro # G4846368


product price:  $107.09
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
50 gal
Material
Polypropylene
Size
30 in x 150 ft
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR150M
Zoro #
G4846368
UPC #
818502024635
Country of Origin
United States

Dimensions

Size
30 in x 150 ft
Length
150 ft
Width
30 in
Roll Length
150 ft
Roll Width
30 in
Perforated Size
Not Perforated

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
50 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
White
Perforated
Perforated
UV Resistant
No
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(2)
Volume Absorbed Range
50 to 59 gal
Item - Spill Control
Absorbent Roll
Volume Absorbed Per Pkg.
50.7 gal.
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Spill Control - Fluids Absorbed
Oil-Based Liquids
Layers of Construction
1
Absorbency Weight
Medium
Perforations
No
Series
WR
Sorbent Capacity
50 gal
Color/Pattern
White
Wringable
Not Wringable
Incluces Coverstock
No
Flame Resistant
No
Specialized Applications
Marine
Number of Layers
1
Floating
Yes
For Use With Chemical or Metal Type
Oil
Dimpled
No
Volume Absorbed (Pack, Each)
50 gal/pk
Foot Traffic
Not Recommended
Dispenser Box
No
Includes Coverstock
No Coverstock
Weight
30 in
For Use With
Oil
Application
Marine
Volume Absorbed Per Sock/Boom
50 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 30 in x 150 ft, Volume Absorbed per Pkg. 50 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.