0.5 gpm, 1.5 gpm Faucet Accessory, 13/16"-27 Thread Size, Polished Chrome, Plastic & Metal

  • Mfr # A-BOELF

  • Zoro # G4846602


product price:  $23.59
/ea

Key Features

Thread Size Type
Male
Thread Size
13/16"-27
Flow Rate
0.5 gpm, 1.5 gpm
Flow Outlet Type
Spray
Fits Brand
Speakman
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BOELF
Zoro #
G4846602
UPC #
671252121104
Country of Origin
United States

Dimensions

Thread Size Type
Male
Thread Size
13/16"-27
Height
0.47
Connection Size
13/16"-27
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Length
0.7
Width
0.4
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Faucet Accessory
Flow Rate
0.5 gpm, 1.5 gpm
Flow Outlet Type
Spray
Fits Brand
Speakman
Finish
Polished Chrome
Material
Brass
Aerator Features
Pressure Compensating
Flow Rate (GPM)
0.5 & 1.2 GPM
Type
Aerator
Material of Construction
Plastic & Metal
Number of Holes
0
Number of Handles
0
Includes
0.6 gpm Aerator, 1.2 gpm Laminar Flow Control, Key
ADA Compliant
No
Color
Chrome
Warranty
1 Year Limited
Connection Type
NPSM
Flow Type
Spray
Theme
Commercial
Hose Included
No
Self-Cleaning Nozzles
No
Pause Control
No
Number of Showerheads
0
Rough-in Valve Template Included
No
Integral Stops
No
Temperature Limit Control
No
Spout Reach (In.)
0.0
Valve Included
No
Number of Jets
0
Weight
0.1
Collection
Commander
Vandal Resistant
No
Drain Included
No
Scald Guard Included
No
Diverter Included
No
Escutcheon Included
No
Massage Feature
No
Assembly Required
No
CEC Certified
No
Number of Spray Patterns
0
Handles Included
No
Shower Arm Included
No
Features
Pressure Compensating
Product Type
Outlet
Flow Rate - Maximum
0.5 gpm
Connection Gender
Male
Pressure - Maximum
80 psi
Compatible Brand
Speakman
Compatible Series
Commander
Vandal Resistance
Vandal-Resistant
Compatible Manufacturer Part Number
SC-3002-8-LD, SC-3004-8-LD, SC-3004-FC-LD, SC-3044-LD, SC-3084-LD, SC-5724, SC-7122
Temperature - Maximum
120 Degrees F

Description

Outlet, Thread Size Type Male, Thread Size 13/16 in - 27, Flow Rate 0.5 gpm, Flow Outlet Type Spray, Chrome Finish, Aerator Features Pressure Compensating, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.