Centrifugal Pump, 10 HP, 270 ft. Max. Head

  • Mfr # 9BF1L9A0

  • Zoro # G4847720


product price:  $5,081.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

HP - Pumps
10 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9BF1L9A0
Zoro #
G4847720
UPC #
697666912381
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Compatible Intake Pipe Size
2 in
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Overall Length
24.7 in

Details

HP - Pumps
10 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Max. Head
270 ft
Outlet
1" NPT
Hz
60
Impeller Type
Enclosed
Amps
23.6/11.8
HP
10
Item
Centrifugal Pump
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Wetted Materials
Bronze
Phase
Three
Best Efficiency GPM @ Head
90 gpm @ 235 ft
Min. GPM @ Head
30 @ 280 ft
Motor RPM
3500
Voltage
230/460VAC
Max. Case Pressure
200 psi
Max. Liquid Temp.
212 Degrees F
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
Motor Type
JM
Agency Compliance
NSF 61
Max. GPM @ Head
110 @ 210 ft
Housing Material
Bronze
Inlet
2" NPT
Series
3656
Discharge Type
NPT
Pump Housing Material
Cast Iron
Impeller Material
Bronze
Flow Rate @ 220 ft of Head (Maximum)
104 gpm
Flow Rate @ 260 ft of Head (Maximum)
68 gpm
Horsepower
10 hp
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Best Efficiency Flow
90 gpm
Flow Rate @ 280 ft of Head (Maximum)
34 gpm
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Maximum Feet of Head
285 ft
Minimum Flow Rate
30 gpm
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Seal Type
Mechanical Type 21
Impeller Design
Closed
Compatible with Media Type
Water
Maximum Media Temperature
212 Degrees F
Best Efficiency Head
235 ft
Discharge Rotation
90 Degrees Increments
Standards
ANSI 61, NSF Certified
Shaft Material
Stainless Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Priming
Manual
Nameplate Voltage
230/460V AC
Shut Off Pressure (Maximum)
175 psi
Maximum RPM
3,500 RPM
Mounting Orientation
Horizontal
Frequency
60 Hz
Intake Type
NPT
Maximum Flow Rate
110 gpm
For Use With Potable Systems
Yes
Flow Rate @ 240 ft of Head (Maximum)
86 gpm

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 10 hp, Nameplate Voltage 230/460V AC, Maximum Feet of Head 285 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 110 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic, Best Efficiency Head 235 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.