Centrifugal Pump, 5 HP, 190 ft. Max. Head

  • Mfr # 22BF1J9A0

  • Zoro # G4847766


product price:  $3,271.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

HP - Pumps
5 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22BF1J9A0
Zoro #
G4847766
UPC #
697666912220
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Compatible Discharge Pipe Size
1 in
Overall Length
24.7 in
Compatible Intake Pipe Size
2 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
5 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Max. Head
190 ft
Amps
12-11.8/5.9
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
Item
Centrifugal Pump
Impeller Type
Enclosed
Voltage
230/460VAC
Min. GPM @ Head
20 @ 185 ft
Housing Material
Bronze
Inlet
2" NPT
Agency Compliance
NSF 61
Max. Case Pressure
200 psi
Phase
Three
Outlet
1" NPT
Hz
60
Max. Liquid Temp.
212 Degrees F
Best Efficiency GPM @ Head
82 gpm @ 150 ft
Wetted Materials
Bronze
Motor RPM
3500
Motor Type
JM
Max. GPM @ Head
100 @ 130 ft
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
HP
5
Mounting Orientation
Horizontal
Maximum Flow Rate
100 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Flow Rate @ 140 ft of Head (Maximum)
95 gpm
Frequency
60 Hz
Discharge Rotation
90 Degrees Increments
Shaft Material
Stainless Steel
Maximum Media Temperature
212 Degrees F
Shut Off Pressure (Maximum)
175 psi
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Nameplate Voltage
230/460V AC
For Use With Potable Systems
Yes
Maximum Feet of Head
187 ft
Series
3656
Minimum Flow Rate
20 gpm
Standards
ANSI 61, NSF Certified
Impeller Material
Bronze
Discharge Type
NPT
Intake Type
NPT
Flow Rate @ 180 ft of Head (Maximum)
45 gpm
Impeller Design
Closed
Horsepower
5 hp
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Maximum RPM
3,500 RPM
Best Efficiency Flow
82 gpm
Best Efficiency Head
150 ft
Compatible with Media Type
Water
Seal Type
Mechanical Type 21
Pump Housing Material
Cast Iron
Flow Rate @ 160 ft of Head (Maximum)
75 gpm
Priming
Manual

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 5 hp, Nameplate Voltage 230/460V AC, Maximum Feet of Head 187 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 100 gpm, Flow Rate @ 140 ft of Head (Maximum) 95 gpm, Flow Rate @ 160 ft of Head (Maximum) 75 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.