Centrifugal Pump, 15 HP, 125 ft. Max. Head

  • Mfr # 4BF1M9C0

  • Zoro # G4847967


product price:  $4,958.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

HP - Pumps
15 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
3 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4BF1M9C0
Zoro #
G4847967
UPC #
697666912442
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3 in NPT
Outlet Size - Pumps
2-1/2 in NPT
Max. Dia. Solids
7/16 in
Manufacturers Warranty Length
1 yr
Compatible Discharge Pipe Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Overall Height
11.2 in
Overall Length
25.5 in
Compatible Intake Pipe Size
3 in
Solid Diameter (Maximum)
0.44 in
Overall Width
9.7 in

Details

HP - Pumps
15 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
125 ft
Max. Pressure - Pumps
175 psi
Motor Enclosure - Pumps
Open Dripproof
Motor Type
JM
Amps
34.2/17.1
Min. GPM @ Head
50 @ 173 ft
Max. Case Pressure
175 psi
Inlet
3" NPT
Wetted Materials
303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Frame
215JM
Housing Material
Cast iron
Max. Pressure
175 psi
Outlet
2-1/2" NPT
Voltage
208-230/460VAC
HP
15
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Phase
Three
Item
Centrifugal Pump
Hz
60
Motor RPM
3,500 RPM
Max. GPM @ Head
320 @ 130 ft
Max. Liquid Temp.
212 Degrees F
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Motor Enclosure
Totally Enclosed Fan Cooled
Best Efficiency GPM @ Head
250 @ 150 ft
Best Efficiency Range GPM @ Head
150 to 310 gpm @ 150 to 100 ft
Impeller Material
Bronze
Horsepower
15 hp
Priming
Manual
Maximum Media Temperature
212 Degrees F
Discharge Type
NPT
Mounting Orientation
Horizontal
Shut Off Pressure (Maximum)
175 psi
Flow Rate @ 140 ft of Head (Maximum)
280 gpm
Seal Type
Mechanical Type 21
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Pump Housing Material
Cast Iron
Nameplate Voltage
208-230/460V AC
For Use With Potable Systems
Yes
Motor Frame Designation
215JM
Flow Rate @ 160 ft of Head (Maximum)
200 gpm
Intake Type
NPT
Maximum Feet of Head
172 ft
Maximum Flow Rate
320 gpm
Impeller Design
Closed
Standards
ANSI 61, NSF Certified
Best Efficiency Flow
250 gpm
Minimum Flow Rate
200 gpm
Shaft Material
Stainless Steel
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Best Efficiency Head
150 ft
Duty Cycle
Continuous
Maximum RPM
3,500 RPM
Compatible with Media Type
Water
Series
3656
Frequency
60 Hz
Discharge Rotation
90 Degrees Increments

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 15 hp, Nameplate Voltage 208-230/460V AC, Maximum Feet of Head 172 ft, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 2 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 320 gpm, Flow Rate @ 140 ft of Head (Maximum) 280 gpm, Flow Rate @ 160 ft of Head (Maximum) 200 gpm, Priming Manual

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.