Centrifugal Pump, 10 HP, 200 ft. Max. Head

  • Mfr # 5BF1LBC0

  • Zoro # G4848000


product price:  $4,094.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

HP - Pumps
10 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5BF1LBC0
Zoro #
G4848000
UPC #
697666912336
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids
5/16 in
Manufacturers Warranty Length
1 yr
Overall Width
9.7 in
Overall Height
10.2 in
Solid Diameter (Maximum)
0.31 in
Compatible Discharge Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
2 in
Overall Length
29.1 in

Details

HP - Pumps
10 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
200 ft
Max. Pressure - Pumps
175 psi
Motor Enclosure - Pumps
Open Dripproof
Max. GPM @ Head
230 @ 90 ft
Max. Case Pressure
175 psi
Phase
Three
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Frame
213Jm
Voltage
208-230/460VAC
Max. Pressure
175 psi
Motor Enclosure
Open Dripproof
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Inlet
2" NPT
Motor RPM
3,500 RPM
Best Efficiency Range GPM @ Head
90 to 200 gpm @ 190 to 130 ft
Amps
25/12.5
Motor Type
JM
HP
10
Wetted Materials
303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Best Efficiency GPM @ Head
150 @ 170 ft
Housing Material
Cast iron
Item
Centrifugal Pump
Outlet
1-1/2" NPT
Hz
60
Min. GPM @ Head
50 @ 200 ft
Max. Liquid Temp.
212 Degrees F
Impeller Material
Bronze
Flow Rate @ 160 ft of Head (Maximum)
165 gpm
Seal Type
Mechanical Type 21
Impeller Design
Closed
Maximum Feet of Head
200 ft
Maximum Flow Rate
230 gpm
Mounting Orientation
Horizontal
Maximum RPM
3,500 RPM
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Frequency
60 Hz
For Use With Potable Systems
Yes
Flow Rate @ 200 ft of Head (Maximum)
50 gpm
Compatible with Media Type
Water
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Flow Rate @ 180 ft of Head (Maximum)
135 gpm
Discharge Type
NPT
Maximum Media Temperature
212 Degrees F
Minimum Flow Rate
70 gpm
Priming
Manual
Shut Off Pressure (Maximum)
175 psi
Best Efficiency Flow
150 gpm
Horsepower
10 hp
Nameplate Voltage
208-230/460V AC
Pump Housing Material
Cast Iron
Best Efficiency Head
170 ft
Shaft Material
Stainless Steel
Series
3656
Motor Frame Designation
213JM
Standards
ANSI 61, NSF Certified
Duty Cycle
Continuous
Intake Type
NPT
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Flow Rate @ 140 ft of Head (Maximum)
185 gpm
Discharge Rotation
90 Degrees Increments

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 10 hp, Nameplate Voltage 208-230/460V AC, Maximum Feet of Head 200 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 230 gpm, Flow Rate @ 140 ft of Head (Maximum) 185 gpm, Flow Rate @ 160 ft of Head (Maximum) 165 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.