Centrifugal Pump, 7-1/2 HP, 165 ft. Head

  • Mfr # 5BF1KBH0

  • Zoro # G4848028


product price:  $3,382.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

HP - Pumps
7 1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5BF1KBH0
Zoro #
G4848028
UPC #
697666912251
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids
5/16 in
Manufacturers Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/2 in
Overall Width
8.6 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.31 in
Overall Height
9.5 in
Compatible Intake Pipe Size
2 in
Overall Length
29.1 in

Details

HP - Pumps
7 1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
165 ft
Max. Pressure - Pumps
175 psi
Motor Enclosure - Pumps
Open Dripproof
Motor Type
JM
Phase
Three
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Amps
17.2/8.6
Best Efficiency Range GPM @ Head
85 to 185 gpm @ 150 to 95 ft
Min. GPM @ Head
50 @ 160 ft
Inlet
2" NPT
Max. GPM @ Head
210 @ 63 ft
Housing Material
Cast iron
Voltage
208-230/460VAC
Outlet
1-1/2" NPT
HP
7-1/2
Max. Pressure
175 psi
Motor RPM
3,500 RPM
Frame
184JM
Item
Centrifugal Pump
Hz
60
Best Efficiency GPM @ Head
130 @ 140 ft
Max. Liquid Temp.
212 Degrees F
Motor Enclosure
Open Dripproof
Wetted Materials
303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Max. Case Pressure
175 psi
Impeller Material
Bronze
Horsepower
7 1/2 hp
Impeller Design
Closed
Seal Type
Mechanical Type 21
Duty Cycle
Continuous
Best Efficiency Flow
130 gpm
Intake Type
NPT
Flow Rate @ 140 ft of Head (Maximum)
130 gpm
Maximum Flow Rate
210 gpm
Frequency
60 Hz
Best Efficiency Head
140 ft
Discharge Type
NPT
Motor Frame Designation
184JM
Pump Housing Material
Cast Iron
Shut Off Pressure (Maximum)
175 psi
Maximum RPM
3,500 RPM
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Flow Rate @ 120 ft of Head (Maximum)
160 gpm
Maximum Feet of Head
160 ft
Series
3656
Nameplate Voltage
208-230/460V AC
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Shaft Material
Stainless Steel
Priming
Manual
For Use With Potable Systems
Yes
Compatible with Media Type
Water
Discharge Rotation
90 Degrees Increments
Minimum Flow Rate
40 gpm
Standards
ANSI 61, NSF Certified
Flow Rate @ 160 ft of Head (Maximum)
20 gpm
Mounting Orientation
Horizontal
Maximum Media Temperature
212 Degrees F

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 7 1/2 hp, Nameplate Voltage 208-230/460V AC, Maximum Feet of Head 160 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 210 gpm, Flow Rate @ 120 ft of Head (Maximum) 160 gpm, Flow Rate @ 140 ft of Head (Maximum) 130 gpm, Flow Rate @ 160 ft of Head (Maximum) 20 gpm, Priming Manual

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.