RubberSheet, Neoprene, 12inL, 12inW

  • Mfr # BULK-RS-N60TXT-18

  • Zoro # G4848302


product price:  $27.79
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N60TXT-18
Zoro #
G4848302
UPC #
193005365608
Country of Origin
China

Dimensions

Rubber Thickness
1/4 in
Rubber Width
12 in
Rubber Length
1 ft
Overall Width
12 in
Overall Length
12 in
Overall Thickness
0.25 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Textured
Standards
ASTM D2000 BC 607
Grade
Standard
Color
Black
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Tear Strength
20 N/mm
Oil Resistance
Good
Water Resistance
Good
Shape
Sheet
Weather Resistance
Excellent
Thickness Tolerance
+/-0.026 in
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Texture
Textured
Chemical Resistance
Fair
Abrasion Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Density
1.5 g/cc
Compression Set
33 %
Tensile Strength
1,000 psi

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 607, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Textured, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.