This item is Discontinued.

Rocky Size 10-1/2 Men's 6" Work Boot Steel Work Boots, Bridle Brown 6696-10.5W

Size 10-1/2 Men's 6" Work Boot Steel Work Boots, Bridle Brown (Discontinued)

  • Mfr # 6696-10.5W
  • Zoro # G4848767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6696-10.5W
Zoro #
G4848767
UPC #
085787214192
Country of Origin
Multiple

Dimensions

Size
10-1/2
Width
Wide
Heel Height
1 in or Greater
Footwear Width
W
Height
6"

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-05
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Non-Marking Sole
No
Footwear Shank Type
Steel
Non Metallic Upper
No
Style Number
6696
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Type
Steel
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Midsole Material
EVA, Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Outsole Material
Rubber
Insole System
Removable Rocky Airport Footbed
Waterproof Type
Rocky Waterproof
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Predominant Footwear Color
Brown
Liner Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Weight
None
Footwear Closure Type
Lace Up
Color
Bridle Brown
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
Yes
Static Dissipative
No
Conductive
No
Closure Type
Speed Lace
Upper Material
Leather
Resists
Oils, Slips
Material
EVA (Midsole), Polyurethane (Footbed), Steel (Shank), Steel (Toe)

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Bridle Brown, Width Wide, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 6696, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.