Chucking Reamer, 1-7/16" Sz, HSS, Straight

  • Mfr # C35505

  • Zoro # G4850592


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
1-7/16 in - 1.4375
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C35505
Zoro #
G4850592
UPC #
697334355052
Country of Origin
United States

Dimensions

Size - Decimal
1-7/16 in - 1.4375
Flute Length
3 1/4 in
Overall Length
12 in
Reamer Size
1 7/16 in
Size- Decimal
1-7/16" (1.4375)
Dimension Type
Fractional Inch
Size
1-7/16"
Shank Dia.
MT4
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Coolant Through
No
Material
High Speed Steel
Spiral Direction
Right Hand
Number of Flutes
10
Reamer Application
Through Hole
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N1, N3, N4, P
Decimal Equivalent
1.4375
Primary Material Application
All Materials
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1 7/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.