Walter Titex - Extra long twist drill with taper shank
Mfr # A4622-15.5
Zoro # G4851450
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
15.5 mm
Overall Length
355 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A4622-15.5
Zoro #
G4851450
UPC #
-
Country of Origin
Brazil
Dimensions
Drill Bit Size
15.5 mm
Overall Length
355 mm
Flute Length
9 11/200 in
Depth:Dia. Ratio
12xD
Drill Diameter Tolerance
H8
Maximum Drilling Depth
9 1/32 in
Taper Shank Size
MT2
Drill Length Class
Taper Shank
Description
Taper Shank Drill Bit, Drill Bit Size 15.5 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.