CT10 Coverall, Cotton/Polyester, 7.25 oz Fabric Weight, 30 in Inseam, Blue, 44 Regular

  • Mfr # CT10PB RG 44

  • Zoro # G4851603


product price:  $46.29
/ea

Key Features

Color
Blue
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Inseam
30 in
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT10PB RG 44
Zoro #
G4851603
UPC #
036394655281
Country of Origin
Mexico

Dimensions

Size
44 Regular
Fits Chest Size
44 in
Fits Waist Size
42-1/2"
Maximum Height
5 ft 11 in
Maximum Chest Size
44 in
Minimum Height
5 ft 7 in
Size - Numeric
44
Maximum Waist Size
42 1/2 in
Tag Size
42 1/2 x 30
Minimum Chest Size
42 1/2 in
Size-Body Type
Regular

Details

Item
Coverall
Color
Blue
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Inseam
30 in
Closure Type
Zipper
Insulated
No
Gender
Men's
Series
CT10
Features
Action-Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety-Stitched Out seams, Side Vent Openings
Hammer Loop
No
Number of Outside Pockets
7
Includes Hammer Loop
No
Pass Through Pockets
No
Designed to Wear Over Clothes
Yes
Insulated for Cold Conditions
No
Collar Style
Lay-Flat
Zipper Material
Brass
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Sleeve Type
Long
Water-Resistant
No
Pocket Locations
Chest, Front, Hip
Includes Lining
No
Attached Hood
No

Description

Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Blue, Maximum Chest Size 44 in, Maximum Waist Size 42 1/2 in, Inseam 30 in, Size L, Size - Numeric 44, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 42 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.