This item is Discontinued.

Nova Warning Light, LED, Amber/Wh, Mag, 4-1/2 Dia L36MAW

Warning Light, LED, Amber/Wh, Mag, 4-1/2 Dia (Discontinued)

  • Mfr # L36MAW
  • Zoro # G4853091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L36MAW
Zoro #
G4853091
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1-3/8"
Diameter
4-1/2"
Width
1.37"

Details

Item
Warning Light
Lamp Type
Led
Current Drawn
1.25A
Color
Amber/White
Housing Material
Plastic
Mounting
Magnetic
Includes
Pigtail, Black Bezel
Power Source
12V DC
Flash Type
16 Flash Patterns
Sub-Category
Warning Lights
Flashes per Minute
Variable
Base Material
Plastic
Lens Material
Plastic
Features
Waterproof
Lens Design
ROUND

Description

Warning Light, Flashes per Minute Variable, Power Source 12V DC, Current Drawn 1.25A, Base Material Plastic, Housing Material Plastic, Lens Material Plastic, Lens Design Round, Features Waterproof, Includes Pigtail, Black Bezel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.